Shop All Oven Mitts & Pot Holders
This Product is Discontinued
Phoenix
Conventional Oven Mitt, Heatshield, 18 In (Discontinued)
Mfr # RHTMC-18
Zoro # G4350446
This Product is Discontinued
Key Features
- Material Nomex
- Max. Temp. 600 Degrees F
- Size 17 in
- Color Red
- Maximum Temperature 600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # RHTMC-18
- Zoro # G4350446
- UPC # 126462182358
- Country of Origin United States
- Category Oven Mitts & Pot Holders
Dimensions
Size | 17 in |
Overall Length | 17 in |
Details
Item | Oven Mitt |
Material | Nomex |
Max. Temp. | 600 Degrees F |
Color | Red |
Maximum Temperature | 600 Degrees F |
Product Type | Oven Mitt |
Description
Oven Mitt, Product Type Oven Mitt, Color Red, Material Nomex, Maximum Temperature 600 Degrees F, Overall Length 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.