Shop All Oven Mitts & Pot Holders
Phoenix
Conventional Oven Mitt, Heatshield, 13 In
Mfr # RHTMC-13
Zoro # G4205381
original price:
$33.90
30% off
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nomex
- Max. Temp. 600 Degrees F
- Size 13 in
- Color Red
- Product Type Oven Mitt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # RHTMC-13
- Zoro # G4205381
- UPC # 126462182334
- Country of Origin United States
- Category Oven Mitts & Pot Holders
Dimensions
Size | 13 in |
Overall Length | 13 in |
Details
Item | Oven Mitt |
Material | Nomex |
Max. Temp. | 600 Degrees F |
Color | Red |
Product Type | Oven Mitt |
Maximum Temperature | 600 Degrees F |
Description
Oven Mitt, Product Type Oven Mitt, Color Red, Material Nomex, Maximum Temperature 600 Degrees F, Overall Length 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JADE RANGE Pilot (460-166-000)
- SUPCO 32 in. x 55 in. Universal Refrigerator Door Gasket (SU2003)
- HUBBELL LIGHTING Plug, 3Pl, 4Wire, 3Pj, 30Amp, 250V, #430P9W (430P9W)
- PLANTERS Planters Spicy Cajun Pistachio 2.25 oz. Tube, PK30 (10029000025797)
- CAROLINES TREASURES Crawfish Pair of Pot Holders, 7.5 x 3 x 7.5 in. (8230PTHD)
- CAROLINES TREASURES Carolines Treasures MW1144PTHD Insect - Dragonfly Matin Pair of Pot Holders; 7.5 x 3 x 7.5 in. (MW1144PTHD)
- COOL TOUCH Conventional Mitt, 500F Cap, 17", NSF (CTC17)
- CAROLINES TREASURES Pomeranian Oven Mitt (7165OVMT)
- CAROLINES TREASURES Schnauzer Whiter Beard Pair of Pot Holders (MW1358PTHD)
- CAROLINES TREASURES Starry Night Collie Oven Mitt (SS8491OVMT)
- CAROLINES TREASURES Pomeranian Sissy Oven Mitt (7393OVMT)
- Phoenix Oven Mitts & Pot Holders