Shop All Relay Accessories
Phoenix Contact
Terminal 24VAc 24VDc, 10PK
Mfr # PLC-RSC-24DC/21-21
Zoro # G207454856
original price:
$215.75
22% off
new price: $166.99
/pk 10, $16.70/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (AC) 24 V-AC
- Coil Voltage (DC) 24 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix Contact
- MFR # PLC-RSC-24DC/21-21
- Zoro # G207454856
- Country of Origin Unknown
- Category Relay Accessories
Details
Coil Voltage (AC) | 24 V-AC |
Coil Voltage (DC) | 24 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH321N)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGX-4)
- TELEMECANIQUE SENSORS Lmt Switch 3 Contact Block 240Vac 3A Xe3 (XE3SP2141)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- PHOENIX CONTACT Abb Hv 8Ch Relay Module, 2901295 (2901295)
- CRYDOM Input/Output Relay, 50mA, Plug-In, White (IDC5)
- JOHNSON CONTROLS Relay, Current Type, 0.72"D, 24VAC/DC Coil (CRCSDP-NO-24)
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 2" L (AT4-2)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB1)
- CRYDOM Heat Sink, 0.5 Deg C/W Panel Mount (HS053)
- ZORO SELECT DIN Mounting Track, Aluminum, Length 1 Ft (18Z759)
- Phoenix Contact Relay Accessories