Shop All Surge Protectors
Phoenix Contact
Protector 125A Amp 120VAc Surge Suppressor, VALCP1S175
Mfr # VAL-CP-1S-175
Zoro # G608373503
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Voltage (AC) 120 V-AC
- Current 125 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix Contact
- MFR # VAL-CP-1S-175
- Zoro # G608373503
- Country of Origin Unknown
- Category Surge Protectors
Details
Item | Surge Suppressor |
Voltage | 120V |
Voltage (AC) | 120 V-AC |
Current | 125 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Box and Conduit Hanger, Spring Steel (812MB18A)
- FLEXZILLA 50' Retractable Extension Cord Reel, 14/3 AWG SJTOW (FZ8140503)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- SQUARE D Panelboard Enclosure, MH, 30 Spaces, 225A (MH32)
- PHOENIX CONTACT VALVETRAB 440V-AC SURGE SUPPRESSOR (VAL-MS 400 ST 28 16 39 9)
- INTERMATIC Pool/Spa Surge Protective Device-TPMOV® (PS3000)
- INTEGRATED SUPPLY NETWORK Killer Tools Pro-Tec Surge Suppressor (ART40)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-A)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (HEPD80)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STXR240S05)
- Phoenix Contact Surge Protectors