Shop All Power Supplies
Phoenix Contact
Power Supply, 400 to 500V AC, 24V DC, 120/180W, 5A, DIN Rail
Mfr # TRIO-PS-2G/3AC/24DC/5
Zoro # G411333220
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 400 to 500V AC
- Output Voltage 24V DC
- Output Amps 5A
- Mounting DIN Rail
- Case Material Polycarbonate Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix Contact
- MFR # TRIO-PS-2G/3AC/24DC/5
- Zoro # G411333220
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 130 mm |
Width | 35 mm |
Depth | 115 mm |
Details
Item | Power Supply |
Input Voltage | 400 to 500V AC |
Output Voltage | 24V DC |
Power Rating | 120/180W |
Output Amps | 5A |
Mounting | DIN Rail |
Case Material | Polycarbonate Case |
Phase - Electrical | Three |
Hz | 50/60 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Medium Voltage Fuse, A480T Series, 4 A, Time Delay, Cylindrical (A480T4E)
- STA-KON 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (10RC-6)
- HALEX 2In Conduit Mast Support (33520)
- SIEMENS Transverse Contact Block For 3RV2, 2NO (3RV29011F)
- PHOENIX CONTACT Power Supply, 400 to 500V AC, 24V DC, 240/360W, 10A, DIN Rail (TRIO-PS-2G/3AC/24DC/10)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- B&K PRECISION DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A (9129B)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 60W, 2.5A, DIN Rail (ML60.241)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 12V DC, 40W, 3.33A, DIN Rail (MDR-40-12)
- Phoenix Contact Power Systems