Shop All Power Supplies
Phoenix Contact
Power Supply, 120V AC, 24V DC, 2A
Mfr # CM 90-PS-120AC/24DC/2 2941248
Zoro # G808458833
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 24V DC
- Output Amps 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix Contact
- MFR # CM 90-PS-120AC/24DC/2 2941248
- Zoro # G808458833
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 120V AC |
Output Voltage | 24V DC |
Output Amps | 2A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ALE)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS56B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- PHOENIX CONTACT 400-500V-AC 10A AMP 24V-DC AC TO DC POWER SUPPLY (TRIO-PS-2G/3AC/24DC/10)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 45W, 3A, Panel (SLD15303015T)
- MG ELECTRONICS 24VDC 1A (AC-DC) Power supply with screw terminals (ST-241A)
- ANTAIRA 20 Watt Series / 24 VDC / 1.00 Amp Industrial Slim Single Output DIN Rail Power Supply (MDR-20-24)
- POWER-ONE 100/120/220/230/240V-AC 1.7A AMP 12V-DC AC TO DC POWER SUPPLY (HB12-1.7-AG)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 15W, 3.0A, DIN Rail (ML15.051)
- Phoenix Contact Power Systems