Shop All Power Supplies
Phoenix Contact
Power Supply, 100 to 240V AC, 24V DC, 120W, 5A, DIN Rail
Mfr # QUINT-PS/1AC/24DC/5 2866750
Zoro # G908261678
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 24V DC
- Power Rating 120W
- Output Amps 5A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix Contact
- MFR # QUINT-PS/1AC/24DC/5 2866750
- Zoro # G908261678
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 130 mm |
Width | 40 mm |
Depth | 125 mm |
Details
Item | Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 24V DC |
Power Rating | 120W |
Output Amps | 5A |
Mounting | DIN Rail |
Case Material | Galvanized Sheet Steel Case |
Phase - Electrical | Single |
Hz | 45 to 65 Hz |
Output Current | 5 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Stabilizer Clip, NOVAL Accessory, Steel (FMSBC1)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V06)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6513)
- SQUARE D Neutral Assy Insulated Groundable, 200A, 3 Poles (225SNA)
- PHOENIX CONTACT Power Supply, 400 to 500V AC, 24V DC, 240/360W, 10A, DIN Rail (TRIO-PS-2G/3AC/24DC/10)
- DINERGY DC Power Supply, 24V DC, 480W (MD480-24-3C)
- ALSTOM ALSTOM POWER SUPPLY/CONDITIONER 100-240V-AC AC TO DC POWER SUPPLY (EPSC-0070)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.5A, DIN Rail (S8VK-G03012)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 75W, 3.2A, DIN Rail (NDR-75-24)
- SOLAHD Redundancy Module, 24V DC, 12/28V DC, 30W, 20A, DIN Rail (SDN 2.520RED)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 1.5/28V DC, 40A, Track (PSM19A24DAS)
- Phoenix Contact Power Systems