Shop All Power Supplies
Phoenix Contact
Power Supply, 100 to 240V AC, 12V DC, 120W, 10A, DIN Rail
Mfr # QUINT-PS-100-240AC/12DC/10 2938811
Zoro # G906614735
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 12V DC
- Power Rating 120W
- Output Amps 10A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix Contact
- MFR # QUINT-PS-100-240AC/12DC/10 2938811
- Zoro # G906614735
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 130 mm |
Width | 85 mm |
Depth | 130 mm |
Details
Item | Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 12V DC |
Power Rating | 120W |
Output Amps | 10A |
Mounting | DIN Rail |
Case Material | Metal Case |
Phase - Electrical | Single |
Hz | 45 to 65 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Lead/Clamp Set, For Chassis EAR (06635)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Black (WL923-BK-10)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 24VAC (CSDSC-C50100L1)
- SQUARE D Thermal Unit, 35.4 to 50.0A (B70.0)
- PHOENIX CONTACT Power Supply, 400 to 500V AC, 24V DC, 240/360W, 10A, DIN Rail (TRIO-PS-2G/3AC/24DC/10)
- TRACO Power Supply, 100 to 240V AC, 24V DC, 24W, 1A, DIN Rail (TCL24-124)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP13321LB00)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440P)
- DWYER INSTRUMENTS Power Supply, 24V AC, 24 VDC, 15A (BPS-015)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 240W, 10A, DIN Rail (1SVR360663R1001)
- SOLAHD DC Power Supply, 85/264V AC, 48/56V DC, 100W, 1A, DIN Rail (SDP148100T)
- Phoenix Contact Power Supplies