Shop All Circuit Breaker & Panelboard Accessories
Phoenix Contact
Plug-In Jumper, 10PK
Mfr # FBS 20-6 BU 30 32 20 8
Zoro # G608437946
product price: $155.99
/pk 10, $15.60/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 32A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix Contact
- MFR # FBS 20-6 BU 30 32 20 8
- Zoro # G608437946
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Plug-In Jumper |
Amps | 32A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Magnetic Coil, 277V, 30A (CR460XCN)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV18)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-7001)
- EGS Replacement Switch, Large, Rocker (EGS20RSA)
- SQUARE D Handle Padlock Attachment (HPALM)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, H Frame (NF250SFBH)
- SQUARE D Electric Joint Compound (PJC7201)
- TYPE BR Fusible, 30A, 120/240V (AC221RNMP)
- SQUARE D Switch, 250A, 600V AC || 250V DC, 3 Poles (JGL36000S25LUYE)
- SQUARE D Interior, 1200A, 3 Poles (QMB310LEX)
- Phoenix Contact Circuit Breaker & Panelboard Accessories