Shop All Circuit Breaker & Panelboard Accessories
Phoenix Contact
Miniature Circuit Breaker, 20A, 277/480V AC, 2 Poles
Mfr # TMC 62C 20A
Zoro # G908238113
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277/480V AC
- Amps 20A
- Number of Poles 2
- Voltage (AC) 277 V-AC, 480 V-AC
- Current 20 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix Contact
- MFR # TMC 62C 20A
- Zoro # G908238113
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Miniature Circuit Breaker |
Voltage | 277/480V AC |
Amps | 20A |
Number of Poles | 2 |
Voltage (AC) | 277 V-AC, 480 V-AC |
Current | 20 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 120 Volts, Orange (E22LED120ON)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 30 Amps, 250V, NEMA L6-30R (YGP017F)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2B7)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (N331143)
- PHOENIX CONTACT Plug-In Bridge, 10PK (FBS 20-6 30 30 36 5)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 32H 20W (NC32SHR)
- SQUARE D Lug, 225A, 4 Poles (QO2225SL)
- SQUARE D Panelboard Cover, Flush (NC26F)
- SQUARE D Bar Kit30877 32536Ground (PK4GTACP)
- SCHNEIDER ELECTRIC Undervoltage Release, 24V AC/DC, None Poles (M9A27108)
- SQUARE D Circuit breaker accessory, PowerPact H, shield, lug, long (S37449)
- Phoenix Contact Circuit Breaker & Panelboard Accessories