Shop All Uninterruptible Power Supplies (UPS) Accessories
Phoenix Contact
Battery Pack, QUINT UPS, 24V DC, 7.2 Ah
Mfr # UPS-BAT/VRLA/24DC/7.2AH
Zoro # G408461530
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With QUINT UPS
- Voltage - Batteries 24V DC
- Capacity - Batteries 7.2 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix Contact
- MFR # UPS-BAT/VRLA/24DC/7.2AH
- Zoro # G408461530
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery Pack |
For Use With | QUINT UPS |
Voltage - Batteries | 24V DC |
Capacity - Batteries | 7.2 Ah |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BQ Series 30/50A, 2 Pole, 120/240V AC (BQ230250)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp SPDT + Override, 10-30 Vac/dc Coil (RIBRL1S)
- ZORO SELECT Flush Indicator Light, Red, 120V (20C849)
- SOLAHD Power Conditioner, Panel Mount, 250VA (63231254)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 2.5 Ah, Detachable Cable (6EP1935-6MD31)
- APC UPS Battery, 24V DC, 5 Ah (APCRBC135)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, 7 Ah, Detachable Cable (APCRBC123)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, 11 Ah, Detachable Cable (RBC6)
- TRIPP LITE UPS Battery, SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2Ua, SU2200RTXL2Ua, 9 Ah (RBC94-2U)
- SHINNICHI DENNETSU 30In 10Kw 480V-Ac Immersion Heater (PUS)
- VERTIV Vertiv Liebert Gxt5 288V Battery Replacement Kit For Liebert (GXT5-288VBATKIT)
- Phoenix Contact Uninterruptible Power Supplies (UPS) Accessories