Shop All Running Boards, Nerf Bars & Steps
Phoenix
Center Stanchion, Hand Rail
Mfr # 1290B1K
Zoro # G4120584
product price: $9.55
/ea
Sold in multiples of 2 for $19.10
$19.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With BA7 Hand Rail Kits
- Material Stainless Steel
- Type Hand Rail
- Includes Mounting Hardware & Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # 1290B1K
- Zoro # G4120584
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
For Rail Diameter | 7/8 in |
Rail Diameter | 7/8 in |
Details
Color | Silver |
For Use With | BA7 Hand Rail Kits |
Material | Stainless Steel |
Item | Center Stanchion |
Type | Hand Rail |
Includes | Mounting Hardware & Instructions |
For Use On | Tubing |
Features | 7/8 in |
Rail Shape | Round |
Component Type | Center Stanchion |
Description
Center Stanchion, Color Silver, Component Type Center Stanchion, For Rail Diameter 7/8 in, Includes Mounting Hardware, Material Stainless Steel, Rail Diameter 7/8 in, Rail Shape Round, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3005.2187 Transom Saver - Rubber V-Block Only (3005.2187)
- MR BAR B Q PRODUCTS 3PC SS Tool Set (02082YNST)
- STANDARD IGNITION Trailer Connector, Hp5390 (HP5390)
- RAM MOUNTS RAM 1.5" Ball Mount with 2.5" Round Base, Short Arm & 2" x 4" Plate for the Humminbird Helix 7 ONLY (RAM-202-24-B-202)
- PHOENIX Large Hand Rail Kit, 55 InL, 7/8 O.D. (GRSS55K)
- PHOENIX Hand Rail Kit, 96 In L, Standard, 7/8 O.D. (GRSS96K)
- PHOENIX Hand Rail Kit, 24 In (GRSS24K)
- PHOENIX Large Hand Rail Kit, 24 In L, 1-1/4 O.D. (GRSSB24K)
- PHOENIX Center Stanchion Kit, Hand Rail, 1-1/4 O.D (4000CK)
- PHOENIX End Stanchion, Hand Rail (1288B1K)
- WESTIN Sure-Grip Running Boards (27-6145)
- Phoenix Running Boards, Nerf Bars & Steps