Shop All Oven Mitts & Pot Holders
Phoenix
Bakers Pad, w/ Steam Barrier, 8-1/2x11
Mfr # BP-1
Zoro # G4350437
original price:
$3.97
7% off
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Terry
- Max. Temp. 350 Degrees F
- Size 8 1/2 in x 11 in
- Color Tan
- Maximum Temperature 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # BP-1
- Zoro # G4350437
- UPC # 126462180095
- Country of Origin United States
- Category Oven Mitts & Pot Holders
Dimensions
Size | 8 1/2 in x 11 in |
Overall Length | 11 in |
Details
Item | Pan Grabber |
Material | Terry |
Max. Temp. | 350 Degrees F |
Color | Tan |
Maximum Temperature | 350 Degrees F |
Product Type | Pan Grabber |
Description
Pan Grabber, Product Type Pan Grabber, Color Tan, Material Terry, Maximum Temperature 350 Degrees F, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT SAMPLER Perfect Samplers High Caffeine Coffee Variety Pack-50 Ct (WM-PS-ExBold-50)
- FLEXESERVE Zone Dixell Controller - Circle K Pre-Programmed, #30053171 (30053171)
- KITCHENAID MIXER, 8QT(W/ATTACHMTS+S/ BOWL for Kitchen Aid - Part# KSM8990WH (KSM8990WH)
- AMANA MENUMASTER Door Handle Kit (14124069)
- CAROLINES TREASURES Japanese Chin Pair of Pot Holders, 7.5 x 3 x 7.5 in. (KJ1103PTHD)
- CAROLINES TREASURES Gordon Setter Pair of Pot Holders, 7.5 x 3 x 7.5 in. (CK1034PTHD)
- CAROLINES TREASURES Starry Night Siberian Husky Oven Mitt (SS8400OVMT)
- SAN JAMAR Rnd Heavy Duty, Terry Pot Holder, 8", PK12 (813RPH)
- CAROLINES TREASURES Blue Rock Oyster Pair of Pot Holders (MW1308PTHD)
- CAROLINES TREASURES This Boll Cotton Pair of Pot Holders (MW1356PTHD)
- CAROLINES TREASURES Happy Family Pair of Pot Holders, 7.5 x 3 x 7.5 in. (JMK1223PTHD)
- Phoenix Oven Mitts & Pot Holders