Shop All Oven Mitts & Pot Holders
Phoenix
Bakers Pad, 2 Sided, 10 x 10-1/2
Mfr # BP-3
Zoro # G4350455
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Terry
- Max. Temp. 350 Degrees F
- Size 10 in x 10 1/2 in
- Color Tan
- Product Type Pan Grabber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # BP-3
- Zoro # G4350455
- UPC # 126462180071
- Country of Origin United States
- Category Oven Mitts & Pot Holders
Dimensions
Size | 10 in x 10 1/2 in |
Overall Length | 10 1/2 in |
Details
Item | Pan Grabber |
Material | Terry |
Max. Temp. | 350 Degrees F |
Color | Tan |
Product Type | Pan Grabber |
Maximum Temperature | 350 Degrees F |
Description
Pan Grabber, Product Type Pan Grabber, Color Tan, Material Terry, Maximum Temperature 350 Degrees F, Overall Length 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COMFORT PRO INDUCER FAN (1177033)
- GROEN Gauge Glass Washer (8917)
- PACTIV VERSAtainers, 28 oz, 7.25 x 5 x 1.5, Black Base/Clear Lid, PK150 PK (PAC NC868B)
- RUBBERMAID COMMERCIAL Replacement Plate Casters, 2 Rigid Mount Plate, 2 Swivel Mount Plate, 5 in. Rubber Wheel, Gray, 4PK (FG9T66L10000)
- BESTGUARD Conventional Oven Mitt, Tan, 24", PR (800FG24)
- CAROLINES TREASURES Neapolitan Mastiff Pair of Pot Holders, 7.5 x 3 x 7.5 in. (CK1088PTHD)
- CAROLINES TREASURES Crawfish Pair of Pot Holders, 7.5 x 3 x 7.5 in. (8739PTHD)
- CAROLINES TREASURES Santa Claus with Great Dane Oven Mitt (7232OVMT)
- CAROLINES TREASURES Carolines Treasures CK2160PTHD Alaskan Malamute In the Kitchen Pair of Pot Holders (CK2160PTHD)
- CAROLINES TREASURES Poodle Pair of Pot Holders, 7.5 x 3 x 7.5 in. (CK1106PTHD)
- BESTGUARD Oven Mitt, Webguard, 450F Cap, 17", Blk, PR (800FG17-BK)
- Phoenix Oven Mitts & Pot Holders