Phoenix

AirCompressSwtch, Auto/Off, DPST, 20-100psi


product price: $17.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Pressure Switch Factory On/Off Setting 70/100 psi
  • Pressure Switch Unloader 1/4" Compression
  • Product Type Air Compressor Switch
  • Pressure Switch Port Type (4) Port, 1/4 in FNPT
  • Standards ISO 9001
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturer Warranty Length 1 yr

Description

Air Compressor Switch, Air Compressor, Manual Switch Action Auto/Off, (4) Port, 1/4 in FNPT, Pressure Switch Factory On/Off Setting 70/100 psi, 1/4 In. Compression Pressure Switch Unloader, Pressure Switch Differential 20 to 40 psi, Pressure Switch Range 20 to 100 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.