Shop All Automotive Wheels & Hubs
Phoenix
19.5 10 Lug, Front
Mfr # NH5092F
Zoro # G3984635
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Tool, Mounting Hardware
- Material Stainless Steel
- Standards DOT
- Type On 285mm B.C. 5HH Air Brake Front DOT Set
- Bolt Circle Diameter 285 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NH5092F
- Zoro # G3984635
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Bolt Circle Diameter | 285 mm |
For Wheel Diameter | 19.5 in |
Details
Includes | Installation Tool, Mounting Hardware |
Item | 19.5 10 Lug |
Material | Stainless Steel |
Standards | DOT |
Type | On 285mm B.C. 5HH Air Brake Front DOT Set |
Vehicle Type | Truck |
Compatible Manufacturer Model Number | Wheel # 29195 |
Finish | Stainless Steel |
Number of Lugs | 10 |
Compatible with Make/Model/Year | 1992 to 2021 Ford F600, 1992 to 2021 Ford F650, 1993 to 2021 Freightliner FL60, 1992 to 2021 International 4300/4700 Dura Star, M2 |
Number of Hand Holes | 5 |
Description
19.5 10 Lug, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 19.5 in, Bolt Circle Diameter 285 mm, Compatible Manufacturer Model Number Wheel # 29195, Compatible with Make/Model/Year 1992 to 2021 Ford F600, 1992 to 2021 Ford F650, 1993 to 2021 Freightliner FL60, 1992 to 2021 International 4300/4700 Dura Star, M2, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 5, Number of Lugs 10, Standards DOT, Vehicle Type Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Puck Systm Gsnck Bll/Sfty Chn Anchr Kit (60692)
- CTA MANUFACTURING Ribe Bit Socket, 12mm (9264)
- BALDWIN FILTERS Air Filter (CA30202)
- UNIVERSAL POWER GROUP Universal Power Group 86172 Trailer Breakaway Kit with Led Charger Switch Battery Top (86172)
- PHOENIX Dual Wheel Stimulators, Front Set, 16 In (NH8494F)
- PHOENIX Replacement Front Hub Cover, SLU168 (PU168FHC)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NF19)
- PHOENIX Dual Wheel Simulators, Full Set, 16 In (GD816)
- PHOENIX Dual Wheel Simulators, FL50 FL60 (NH8496)
- PHOENIX Jam Nut/Lug Nut Cover, M14 x 2mm (PNF19LNT)
- DORMAN Dorman 13975 Wheel Hub Dust Caps (D18-13975)
- Phoenix Automotive Tire & Wheel