Shop All Oven Mitts & Pot Holders
Phoenix
15" Cotton Oven Mitt, Flame Retardant, Tan
Mfr # TFG-15
Zoro # G4157982
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Max. Temp. 400 Degrees F
- Size 15 in
- Color Tan
- Product Type Oven Mitt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # TFG-15
- Zoro # G4157982
- UPC # 126462118340
- Country of Origin United States
- Category Oven Mitts & Pot Holders
Dimensions
Size | 15 in |
Overall Length | 15 in |
Details
Item | Oven Mitt |
Material | Cotton |
Max. Temp. | 400 Degrees F |
Color | Tan |
Product Type | Oven Mitt |
Maximum Temperature | 400 Degrees F |
Description
Oven Mitt, Product Type Oven Mitt, Color Tan, Material Cotton, Maximum Temperature 400 Degrees F, Overall Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Hi Limit (222961)
- ELECTROLUX Shelf Trim (240561502)
- DINEX Latch, Drop, Top Mount (DX160902594)
- SQWINCHER Sports Drink Mix, 64 oz., Liquid Concentrate, Regular, Orange (159030324)
- CAROLINES TREASURES Easter Eggs Chow Chow Blue Oven Mitt (BB6139OVMT)
- ANDREAS Andreas TRC-63 White Dots Rectangular Casserole Silicone Trivet - Pack of 3 (TRC-63)
- CAROLINES TREASURES Carolines Treasures BB1012-BL-BN-PTHD Deer Faux Burlap & Brown Pair of Pot Holders; 7.5 x 3 x 7.5 in. (BB1012-BL-BN-PTHD)
- CAROLINES TREASURES Carolines Treasures SS8598OVMT Shiba Inu Oven Mitt (SS8598OVMT)
- CAROLINES TREASURES French Bulldog at the beach Oven Mitt (7171OVMT)
- CAROLINES TREASURES Carolines Treasures SS8192PTHD Keeshond Pair of Pot Holders; 7.5 x 3 x 7.5 in. (SS8192PTHD)
- CAROLINES TREASURES Pug Oven Mitt (SS8294OVMT)
- Phoenix Oven Mitts & Pot Holders