Shop All Cosmetics & Accessories
Philosophy
Philosophy W-BB-2673 Pure Grace 8 oz Body Spritz for Women
Mfr # W-BB-2673
Zoro # G804024667
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Philosophy
- MFR # W-BB-2673
- Zoro # G804024667
- UPC # 604079037266
- Country of Origin China
- Category Cosmetics & Accessories
Description
Smell soap and water clean with the light scent of our pure grace body spritz, a perfect fragrance base to make you feel infinitely clean. this refreshing perfumed mist also provides hydration and antioxidant benefits to the skin. a pure scent of a veil of water lily with a subtle freshness, the simple, modern tones of leafy greens and frosted musk brings a refreshing finish.
Ingredients- Sd alcohol 40b (alcohol denat), water (aqua), fragrance (parfum), glycerin, panthenol, camellia sinensis leaf extract, chrysanthemum parthenium (feverfew) extract, tris (tetramethylhydroxypiperidinol) citrate, sodium benzotriazolyl butylphenol sulfonate
- Gender: Women
- Capacity: 8 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAFCO Silver Nitrate Aplic 12In-100 (100/Tube) (1592)
- BRAZOS Walking Stick, Safari, Natural Wood, 55" (602-3000-1202)
- CREST HEALTHCARE EconoCall Call Cord, Gray, 12 ft. (7700G-12)
- ZORO SELECT Instant Cold Pack, White, 4" L x 5" W, PK30 (9999-0901)
- PHILOSOPHY Philosophy I0087787 Ultimate Miracle Worker Fix Lip Serum Stick Treatment for Women - 0.06 oz (I0087787)
- PHILOSOPHY Philosophy I0085115 Purity Made Simple Eye Gel for Unisex - 0.5 oz (I0085115)
- DIAMOND VISIONS Manicure Set In Case Faux Leather/Stainless Steel 6 pc (11-2072)
- SALLY HANSEN 44860-01 0.4 oz Hard as Nails Extreme Wear Nail Color- Invisible 100 (202103)
- THEALTO 24k Gold Under-Eye Collagen Masks + Anti-Aging Under-Eye Serum (TH-CMCOL-KIT)
- AKOL CARE Manicure set, 10 pcs (Black) (AK-MANI-BLK-10)
- DUKAL DDI 676167 Emery Board - 2 Sided Case of 3456 (EB01B)
- Philosophy Cosmetics & Accessories