Shop All Work Tables
Phillocraft
Adj Work Tbl Starter, Prtclbrd, 96"W, 66"D
Mfr # WS6696
Zoro # G3325449
product price: $1,106.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,106.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 33 3/8 in to 36 3/4 in
- Load Capacity 4,400 lb
- Workbench/Table Surface Material Particleboard
- Workbench/Work Table Type Starter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phillocraft
- MFR # WS6696
- Zoro # G3325449
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 66 in |
Height | 33 3/8 in to 36 3/4 in |
Overall Width | 96 in |
Overall Depth | 66 in |
Wheel Diameter | 5 in |
Height Adjustment Increments | 3 3/8 in |
Maximum Adjustable Height | 37 in |
Work Surface Width | 96 in |
Height Adjustability | Adjustable Height |
Height Adjustment Mechanism | Bolt |
Minimum Adjustable Height | 33 in |
Number of Height Positions | 2 |
Work Surface Depth | 66 in |
Overall WxD | 96 in x 66 in |
Overall Height Range | 33 in to 37 in |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Beige, Edge Shape Square, Features Double Faced With Tempered Hard Board, Smooth Rolled Edges, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in, Non-Metal Top Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID 10 WHT Track Bracket (386200)
- CLOSETMAID Endcap Shelf Combo Sm/Lg Wht (7540)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- WESTWARD Complete V-Roller Head (TT32617.00JG)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 54"D (WS5496L)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 48"D (WS4896L)
- PHILLOCRAFT Adj Work Table Add-On, Prtclbrd, 60"W, 48"D (60" ADD-ON)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 72"D (WS7296L)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 18 Deep (AMG WT-1824)
- PROLINE Workstation, Plastic, Rolled Edge, Gray (CHD6030P-A31-SW806-PF90)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 60"x24" (SVTR-6024)
- Phillocraft Work Tables