Shop All Work Tables
Phillocraft
Adj Work Tbl Starter, Prtclbrd, 96"W, 48"D
Mfr # WS4896
Zoro # G3336789
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,009.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 33 3/8 in to 36 3/4 in
- Load Capacity 3,200 lb
- Workbench/Table Surface Material Particleboard
- Workbench/Work Table Type Starter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phillocraft
- MFR # WS4896
- Zoro # G3336789
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 48 in |
Height | 33 3/8 in to 36 3/4 in |
Overall Width | 96 in |
Overall Depth | 48 in |
Work Surface Depth | 48 in |
Height Adjustability | Adjustable Height |
Overall WxD | 96 in x 48 in |
Work Surface Width | 96 in |
Maximum Adjustable Height | 37 in |
Height Adjustment Increments | 3 3/8 in |
Overall Height Range | 33 in to 37 in |
Height Adjustment Mechanism | Bolt |
Wheel Diameter | 5 in |
Number of Height Positions | 2 |
Minimum Adjustable Height | 33 in |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Beige, Edge Shape Square, Features Double Faced With Tempered Hard Board, Smooth Rolled Edges, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in, Non-Metal Top Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H (8800085269)
- MYTON INDUSTRIES Bulk Ship Container, 6.5 cubic ft., 350lb. capacity, GRY (MTA-2 GRAY)
- 80/20 End Fastener, For 15S (3380)
- ECONOCO 2'x7' Black Portable Grid Panel, Pack Of 3 (B2X7)
- PHILLOCRAFT Adj Work Tbl Starter, Prtclbrd, 96"W, 66"D (WS6696)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 48"D (WS4896L)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 72"D (WS7296L)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 54"D (WS5496L)
- PHILLOCRAFT Adj Work Table Add-On, Prtclbrd, 60"W, 48"D (60" ADD-ON)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-24)
- SUNEX Heavy Duty Adjustable Red Work Table with Drawer (8019)
- Phillocraft Work Tables