Shop All Work Tables
Phillocraft
Adj Work Table Starter, Lam, 96"W, 72"D
Mfr # WS7296L
Zoro # G3332275
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,364.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 33 3/8 in to 36 3/4 in
- Load Capacity 4,800 lb
- Workbench/Table Surface Material Laminate
- Workbench/Work Table Type Starter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phillocraft
- MFR # WS7296L
- Zoro # G3332275
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 72 in |
Height | 33 3/8 in to 36 3/4 in |
Overall Width | 96 in |
Overall Depth | 72 in |
Overall Height Range | 33 in to 37 in |
Work Surface Width | 96 in |
Wheel Diameter | 5 in |
Minimum Adjustable Height | 33 in |
Work Surface Depth | 72 in |
Maximum Adjustable Height | 37 in |
Number of Height Positions | 2 |
Height Adjustment Increments | 3 3/8 in |
Height Adjustment Mechanism | Bolt |
Height Adjustability | Adjustable Height |
Overall WxD | 96 in x 72 in |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Double Faced With Tempered Hard Board, Smooth Rolled Edges, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in, Non-Metal Top Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANCTUARY Home and Office 1.34 Cu. Ft. Security Vault with Electronic Lock, Dark Gray Hammertone (SA-PVLP-03-DP)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Red (QED501RD)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2211A-LU-95)
- 80/20 Base Plate, 15 Series, Width 3 In. (2417)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 48"D (WS4896L)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 54"D (WS5496L)
- PHILLOCRAFT Adj Work Tbl Starter, Prtclbrd, 96"W, 66"D (WS6696)
- PHILLOCRAFT Adj Work Table Add-On, Prtclbrd, 60"W, 48"D (60" ADD-ON)
- ZORO SELECT Fixed Work Table, SS, 30" W, 30" D (2KRE4)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 48"Wx24"D (VTTR5-4824)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 84"x30" (SVTR5-8430)
- Phillocraft Work Tables