Shop All Work Tables
Phillocraft
Adj Work Table Starter, Lam, 96"W, 48"D
Mfr # WS4896L
Zoro # G3332318
product price: $1,145.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,145.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 33 3/8 in to 36 3/4 in
- Load Capacity 3,200 lb
- Workbench/Table Surface Material Laminate
- Workbench/Work Table Type Starter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phillocraft
- MFR # WS4896L
- Zoro # G3332318
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 48 in |
Height | 33 3/8 in to 36 3/4 in |
Overall Width | 96 in |
Overall Depth | 48 in |
Minimum Adjustable Height | 33 in |
Number of Height Positions | 2 |
Height Adjustability | Adjustable Height |
Overall Height Range | 33 in to 37 in |
Height Adjustment Increments | 3 3/8 in |
Work Surface Depth | 48 in |
Wheel Diameter | 5 in |
Maximum Adjustable Height | 37 in |
Overall WxD | 96 in x 48 in |
Height Adjustment Mechanism | Bolt |
Work Surface Width | 96 in |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Double Faced With Tempered Hard Board, Smooth Rolled Edges, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in, Non-Metal Top Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218PY)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic, 8.75 gal Volume Capacity (QDC2012-7)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 4000 (OLA-4-42-DLX)
- MARTOR Used Blade Container (9810.08)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 72"D (WS7296L)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 54"D (WS5496L)
- PHILLOCRAFT Adj Work Tbl Starter, Prtclbrd, 96"W, 66"D (WS6696)
- PHILLOCRAFT Adj Work Table Add-On, Prtclbrd, 60"W, 48"D (60" ADD-ON)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 30"Wx18"D (VTTR-1830)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 84"W X 24"D (VTS-8424)
- Phillocraft Work Tables