Phillocraft

Adj Work Table Starter, Lam, 96"W, 42"D


product price: $1,005.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Width 96 in
  • Height 33 3/8 in to 36 3/4 in
  • Load Capacity 2,800 lb
  • Workbench/Table Surface Material Laminate
  • Workbench/Work Table Type Starter
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 96 in
Depth 42 in
Height 33 3/8 in to 36 3/4 in
Overall Width 96 in
Overall Depth 42 in
Height Adjustability Adjustable Height
Number of Height Positions 2
Minimum Adjustable Height 33 in
Overall Height Range 33 in to 37 in
Wheel Diameter 5 in
Maximum Adjustable Height 37 in
Height Adjustment Increments 3 3/8 in
Work Surface Width 96 in
Height Adjustment Mechanism Bolt
Work Surface Depth 42 in
Overall WxD 96 in x 42 in

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Double Faced With Tempered Hard Board, Smooth Rolled Edges, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in, Non-Metal Top Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.