Shop All Work Tables
Phillocraft
Adj Work Table Starter, Lam, 96"W, 30"D
Mfr # WS3096L
Zoro # G3332345
product price: $890.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$890.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 33 3/8 in to 36 3/4 in
- Load Capacity 2,000 lb
- Workbench/Table Surface Material Laminate
- Workbench/Work Table Type Starter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phillocraft
- MFR # WS3096L
- Zoro # G3332345
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 30 in |
Height | 33 3/8 in to 36 3/4 in |
Overall Width | 96 in |
Overall Depth | 30 in |
Height Adjustability | Adjustable Height |
Height Adjustment Mechanism | Bolt |
Overall WxD | 96 in x 30 in |
Number of Height Positions | 2 |
Minimum Adjustable Height | 33 in |
Overall Height Range | 33 in to 37 in |
Work Surface Width | 96 in |
Work Surface Depth | 30 in |
Maximum Adjustable Height | 37 in |
Wheel Diameter | 5 in |
Height Adjustment Increments | 3 3/8 in |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Double Faced With Tempered Hard Board, Smooth Rolled Edges, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in, Non-Metal Top Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hammer/Wrench Tool Holder, 1-4/5 In, PK5 (5TPN5)
- STORSYSTEM Bin, Tray, Tote, Red, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954PR1)
- SCULLY Eg-216 01421 Econ-O-Tank Gauge (EG-216)
- ECONOCO Melamine Shelf for Round Racks (ROUNDS)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 36"D (WS3696L)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 48"D (WS4896L)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 54"D (WS5496L)
- PHILLOCRAFT Adj Work Table Add-On, Prtclbrd, 60"W, 48"D (60" ADD-ON)
- PHILLOCRAFT Adj Work Tbl Starter, Prtclbrd, 96"W, 66"D (WS6696)
- PHILLOCRAFT Adj Work Table Add-On, Lam, 48"W, 42"D (42"L ADD-ON)
- AMGOOD 18 in. x 30 in. Open Base Stainless Steel Metal Table (WT-1830-RCB-Z)
- Phillocraft Work Tables