Shop All Work Tables
Phillocraft
Adj Work Table Add-On, Prtclbrd, 78"W, 48"D
Mfr # 78" ADD-ON
Zoro # G2333278
product price: $530.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$530.99
Free 30-Day Returns
Key Features
- Width 78 in
- Depth 48 in
- Height 33 3/8 in to 36 3/4 in
- Load Capacity 2,600 lb
- Workbench/Table Surface Material Particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phillocraft
- MFR # 78" ADD-ON
- Zoro # G2333278
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 78 in |
Depth | 48 in |
Height | 33 3/8 in to 36 3/4 in |
Overall Width | 48 in |
Overall Depth | 78 in |
Height Adjustment Increments | 3 3/8 in |
Minimum Adjustable Height | 33 in |
Overall Height Range | 33 in to 37 in |
Height Adjustment Mechanism | Bolt |
Number of Height Positions | 2 |
Work Surface Depth | 78 in |
Overall WxD | 48 in x 78 in |
Height Adjustability | Adjustable Height |
Work Surface Width | 48 in |
Maximum Adjustable Height | 37 in |
Wheel Diameter | 5 in |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Parallel Apron Rails Form a Permanent Steel Edge Foundation for Tops and Tracks, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (POLY15THBL-DH)
- WHITMOR SHELF HANG 10X10.5X52"" (6044-285)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver (2HFZ9)
- ZORO SELECT Drum Carrier, 1 Drum, 55 gal., 800 lb. (21VG48)
- PHILLOCRAFT Adj Work Table Add-On, Prtclbrd, 60"W, 48"D (60" ADD-ON)
- PHILLOCRAFT Adj Work Tbl Starter, Prtclbrd, 96"W, 66"D (WS6696)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 72"D (WS7296L)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 48"D (WS4896L)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 54"D (WS5496L)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WS224GP)
- MANHATTAN COMFORT Fortress Garage Table (6GMC-WH)
- Phillocraft Work Tables