Shop All Work Tables
Phillocraft
Adj Work Table Add-On, Prtclbrd, 66"W, 48"D
Mfr # 66" ADD-ON
Zoro # G3332080
product price: $534.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$534.99
Free 30-Day Returns
Key Features
- Width 66 in
- Depth 48 in
- Height 33 3/8 in to 36 3/4 in
- Load Capacity 2,200 lb
- Workbench/Table Surface Material Particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phillocraft
- MFR # 66" ADD-ON
- Zoro # G3332080
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 66 in |
Depth | 48 in |
Height | 33 3/8 in to 36 3/4 in |
Overall Width | 48 in |
Overall Depth | 66 in |
Minimum Adjustable Height | 33 in |
Height Adjustment Increments | 3 3/8 in |
Number of Height Positions | 2 |
Overall WxD | 48 in x 66 in |
Work Surface Depth | 66 in |
Wheel Diameter | 5 in |
Height Adjustment Mechanism | Bolt |
Maximum Adjustable Height | 37 in |
Overall Height Range | 33 in to 37 in |
Height Adjustability | Adjustable Height |
Work Surface Width | 48 in |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Parallel Apron Rails Form a Permanent Steel Edge Foundation for Tops and Tracks, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Shallow Basket 24" x 12", Chrome, 6PK (BSK11/EC)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3"H, Steel (RXHS-9624)
- AKRO-MILS Plastic Divider, Black, 20 in L, 8 1/4 in W, 7 in H, 6 PK (403482RV55)
- DURHAM 17-7/8 in W, 42 in H, 12 D (358-95)
- PHILLOCRAFT Adj Work Tbl Starter, Prtclbrd, 96"W, 66"D (WS6696)
- PHILLOCRAFT Adj Work Table Add-On, Lam, 48"W, 42"D (42"L ADD-ON)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 48"D (WS4896L)
- PHILLOCRAFT Adj Work Table Add-On, Prtclbrd, 60"W, 48"D (60" ADD-ON)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 54"D (WS5496L)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 36"D (WS3696L)
- PROLINE Workstation, Solid Maple, Lt Blue (HD7236M/HDLE-L14)
- Phillocraft Work Tables