Shop All Work Tables
Phillocraft
Adj Work Table Add-On, Prtclbrd, 54"W, 48"D
Mfr # 54" ADD-ON
Zoro # G3332108
product price: $465.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$465.99
Free 30-Day Returns
Key Features
- Width 54 in
- Depth 48 in
- Height 33 3/8 in to 36 3/4 in
- Load Capacity 1,800 lb
- Workbench/Table Surface Material Particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phillocraft
- MFR # 54" ADD-ON
- Zoro # G3332108
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 54 in |
Depth | 48 in |
Height | 33 3/8 in to 36 3/4 in |
Overall Width | 48 in |
Overall Depth | 54 in |
Minimum Adjustable Height | 33 in |
Height Adjustment Increments | 3 3/8 in |
Wheel Diameter | 5 in |
Work Surface Depth | 54 in |
Height Adjustment Mechanism | Bolt |
Overall WxD | 48 in x 54 in |
Number of Height Positions | 2 |
Work Surface Width | 48 in |
Height Adjustability | Adjustable Height |
Overall Height Range | 33 in to 37 in |
Maximum Adjustable Height | 37 in |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Parallel Apron Rails Form a Permanent Steel Edge Foundation for Tops and Tracks, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS 0414000 Journey Top Cap 48'' x 45'' Black Polyethylene Stackable Pallet Cover (47440005555)
- HUSKY RACK & WIRE Cross Bar, Teardrop, 1 1/2 in H, 48 in W, 3 3/16 in D, Gray (A1048G-G)
- MORSE MorseĆ Polyethylene Plastic Drum Faucet for 3/4" Bung (68-75)
- STRUCTURAL PLASTICS Dunnage Rack, 1500 lb., HDPE, 66 W x 24 D (DT6624)
- PHILLOCRAFT Adj Work Table Add-On, Lam, 48"W, 42"D (42"L ADD-ON)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 48"D (WS4896L)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 30"D (WS3096L)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 36"D (WS3696L)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 54"D (WS5496L)
- PHILLOCRAFT Adj Work Tbl Starter, Prtclbrd, 96"W, 66"D (WS6696)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WX-3660-34)
- Phillocraft Work Tables