Shop All Work Tables
Phillocraft
Adj Work Table Add-On, Lam, 66"W, 48"D
Mfr # 66"L ADD-ON
Zoro # G3332187
product price: $603.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$603.99
Free 30-Day Returns
Key Features
- Width 66 in
- Depth 48 in
- Height 33 3/8 in to 36 3/4 in
- Load Capacity 2,200 lb
- Workbench/Table Surface Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phillocraft
- MFR # 66"L ADD-ON
- Zoro # G3332187
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 66 in |
Depth | 48 in |
Height | 33 3/8 in to 36 3/4 in |
Overall Width | 48 in |
Overall Depth | 66 in |
Height Adjustability | Adjustable Height |
Work Surface Width | 48 in |
Minimum Adjustable Height | 33 in |
Height Adjustment Mechanism | Bolt |
Wheel Diameter | 5 in |
Work Surface Depth | 66 in |
Overall WxD | 48 in x 66 in |
Height Adjustment Increments | 3 3/8 in |
Number of Height Positions | 2 |
Maximum Adjustable Height | 37 in |
Overall Height Range | 33 in to 37 in |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Parallel Apron Rails Form a Permanent Steel Edge Foundation for Tops and Tracks, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Plastic Paint Can, 1 gal., Metal Ring (PC128-B)
- HARDWARE RESOURCES Satin Nickel Laundry Valet (276LV-SN)
- 80/20 Dbl Econ, T-Nut 1/4-20, Thread, 15S (3263)
- HOMZ Storage Tub 21 1/2 in x 16 1/2 in (0402GRRB.08)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 30"D (WS3096L)
- PHILLOCRAFT Adj Work Table Add-On, Prtclbrd, 60"W, 48"D (60" ADD-ON)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 36"D (WS3696L)
- PHILLOCRAFT Adj Work Tbl Starter, Prtclbrd, 96"W, 66"D (WS6696)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 48"D (WS4896L)
- PHILLOCRAFT Adj Work Table Add-On, Lam, 48"W, 42"D (42"L ADD-ON)
- PROLINE Workstation, Plastic, Rolled Edge, Gray (CHD6030P-A31-SW806-PF90)
- Phillocraft Work Tables