Shop All Work Tables
Phillocraft
Adj Work Table Add-On, Lam, 48"W, 30"D
Mfr # 30"L ADD-ON
Zoro # G3332248
product price: $466.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$466.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 33 3/8 in to 36 3/4 in
- Load Capacity 1,000 lb
- Workbench/Table Surface Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phillocraft
- MFR # 30"L ADD-ON
- Zoro # G3332248
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 33 3/8 in to 36 3/4 in |
Overall Width | 48 in |
Overall Depth | 30 in |
Work Surface Depth | 30 in |
Wheel Diameter | 5 in |
Height Adjustment Increments | 3 3/8 in |
Overall Height Range | 33 in to 37 in |
Minimum Adjustable Height | 33 in |
Number of Height Positions | 2 |
Overall WxD | 48 in x 30 in |
Height Adjustment Mechanism | Bolt |
Height Adjustability | Adjustable Height |
Work Surface Width | 48 in |
Maximum Adjustable Height | 37 in |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Parallel Apron Rails Form a Permanent Steel Edge Foundation for Tops and Tracks, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving, 18"D x 36"W x 54"H, 4 Shelves, Chrome (45VY28)
- NVENT CADDY Angle Bracket, Steel, Pre-Galvanized (AB)
- DURHAM MFG Machine Table, 24" W, 24-1/8" Height, 1500 lb. (MTA182424-1.5K295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-95)
- PHILLOCRAFT Adj Work Table Add-On, Prtclbrd, 60"W, 48"D (60" ADD-ON)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 30"D (WS3096L)
- PHILLOCRAFT Adj Work Table Add-On, Lam, 48"W, 42"D (42"L ADD-ON)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 48"D (WS4896L)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 36"D (WS3696L)
- PHILLOCRAFT Adj Work Tbl Starter, Prtclbrd, 96"W, 66"D (WS6696)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEN1)
- Phillocraft Work Tables