Shop All Towing Rings, Hooks & Tow Eyes
Phillips
Trailer Junction Box Lid and Pin
Mfr # 15-865
Zoro # G2340941
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Replacement Lid and Pin
- For Use With 15-860
- Features Quick Connect
- Height 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phillips
- MFR # 15-865
- Zoro # G2340941
- Country of Origin Unknown
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Height | 4 3/4 in |
Overall Length | 1 1/4 in |
Overall Width | 4 15/16 in |
Details
Color | Black |
Item | Trailer Junction Box Lid and Pin |
Type | Replacement Lid and Pin |
For Use With | 15-860 |
Features | Quick Connect |
Finish | Nylon |
Connection Type | Lid for 15-860 |
Product Type | Trailer Junction Box Lid and Pin |
Material | Nylon |
Description
Trailer Junction Box Lid and Pin, Product Type Trailer Junction Box Lid and Pin, Connection Type Lid for 15-860, For Use With 15-860, Color Black, Material Nylon, Overall Length 1 1/4 in, Height 4 3/4 in, Overall Width 4 15/16 in, Features Quick Connect, Finish Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD DCA65L, 6*NS*FLEETGUARD CUMMINS (DCA65L)
- PLOMBCO 125 oz MC style Plasteel clipon weight (PLO10841)
- SCOTTY DOWNRIGGERS Scotty Plug & Socket Assy (2125)
- HHIP 400 kg Standard U-Bar Hoist Ring With M8 X 1.25 Thread (8004-6912)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 10PK (FH407-38-10)
- CURT Custom Wiring Harness, 55510 (55510)
- CURT Custom Wiring Harness, 56011 (56011)
- BUYERS PRODUCTS Heavy-Duty Aluminum Door Hold Back - 2 Inch Hook and Keeper (DH300)
- BUYERS PRODUCTS D-Ring, 5/8 In (B40MP)
- CURT Custom Wiring Harness, 56120 (56120)
- BUYERS PRODUCTS D-RING ONLY 5/8in ZINC-YELLOW (B40RZY)
- Phillips Towing Rings, Hooks & Tow Eyes