Shop All Radios
Philips
Mini Cassette Dictation Recorder
Mfr # LFH038800B
Zoro # G5887948
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 5.4"
- Width 2.4"
- Depth 1"
- Product Type Analog Voice Recorder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5.4" |
Width | 2.4" |
Depth | 1" |
Details
Item | Mini Cassette Dictation Recorder |
Color | Black |
Product Type | Analog Voice Recorder |
Description
Mini Cassette Dictation Recorder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 300 Watts 3-Way Mini Box Speaker System (2060)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (NNTN4970A)
- LOWELL Square Grille for 8inSp (IC-105A)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Replacement Battery for BikeMaster HTZ12S-BS (MAX3946710)
- PHILIPS Voice Tracer DVT1160 Audio Recorder, 8 GB, Gray (DVT1160)
- PHILIPS Voice Tracer Digital Recorder, 8 GB, Black (DVT7110)
- PHILIPS Voice Tracer DVT2110 Digital Recorder 8 GB, Black/Silver (DVT2110)
- PHILIPS Voice Tracer 4110 Digital Recorder, 8 GB, Silver (DVT4110)
- PHILIPS Voice Tracer 6110 Digital Recorder, 8 GB, Black (DVT6110)
- JENSEN Portable Stereo Bluetooth, MP3, CD, Cassett (CD-590-GR)
- SANGEAN AMERICA Sangean America WR-15WL AM & FM Wooden Radio - Walnut (WR-15WL)
- Philips Radios