Shop All HID Light Bulbs
Signify
Metal Halide Lamp, BT56 Bulb Shape, 1500W
Mfr # MH1500/U
Zoro # G1613690
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Distribution Omnidirectional
- Light Bulb Dia. 7"
- Bulb Beam Angle 360 Degrees
- Bulb Finish Clear
- Shatter-Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # MH1500/U
- Zoro # G1613690
- UPC # 00046677131623
- Country of Origin India
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 7" |
Max Overall Bulb Length | 13-1/4" |
Bulb Manufacturers Warranty Length | 90 day |
Max. Overall Bulb Length | 13-1/4" |
Bulb Dia. | 7 in |
Overall Length | 15 3/8 in |
Description
Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 7 in, Bulb Housing Glass, Bulb Shape BT56, Color Rendering Index 65, Color Temperature 4000K, Lumens 170,000 lm, Light Technology Metal Halide, Overall Length 15 3/8 in, Shatter-Resistant No, Voltage 283V, Watts 1,500 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 6,000 hr, ANSI Code M48/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up +/-15 Degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led Striplight, 4600 Lm, 35K, 0-10V, 48" (4SNLED-LD5-46SL-LN-UNV-L835-CD1-U)
- EATON LIGHTING EATON EA24 Mounting Arm and Hardware, For Use with Lighting Fixtures, 24 in (EA24)
- ILC Replacement for Aqua Treatment Service Gds-8 replacement light bulb lamp (GDS-8 AQUA TREATMENT SERVICE)
- DUAL-LITE Emergency Light, LED, 8" W x 6-1/4" L (EV4R)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 150W (CDM150/T6/830)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 250W (MH250/U)
- SIGNIFY Metal Halide Lamp, T4 Bulb Shape, 35W (CDM35/TC/830)
- SIGNIFY Metal Halide Lamp, ED17P Bulb Shape, 70W (MHC70/U/MP/3K Elite)
- SIGNIFY High Pressure Sodium 12Pk (C150S55/M)
- SIGNIFY Metal Halide Lamp, MR16 Bulb Shape, 20W (CDM-MR16/20W/830/25D ELITE)
- ILC Replacement for Iwasaki Hf1000bpd-e39/41r replacement light bulb lamp (HF1000BPD-E39/41R IWASAKI)
- Signify HID Light Bulbs