Shop All Microphones
Philips
LFH7177 SpeechExec Digital Transcription Kit
Mfr # LFH717706
Zoro # G1430662
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Headphones; Foot Pedal; Software
- Operating System Compatibility Windows 10
- For Use With Philips® DPM6000, DPM7000, DPM8900
- Weight 1.8 lbs
- Product Type Transcription Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Philips
- MFR # LFH717706
- Zoro # G1430662
- UPC # 9120056503353
- Country of Origin Hungary
- Category Microphones
Details
Item | Transcription Kits |
Includes | Headphones; Foot Pedal; Software |
Operating System Compatibility | Windows 10 |
For Use With | Philips® DPM6000, DPM7000, DPM8900 |
Weight | 1.8 lbs |
Product Type | Transcription Kit |
Description
Philips® LFH7177 SpeechExec Digital Transcription Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERI SYSTEMS Access Control (NXT-4X4)
- ILC Replacement for Cameron Sino Cs-rbc220sl Battery (CS-RBC220SL)
- MIGHTY MAX BATTERY YTX14-BSGEL Replaces Mercedes Auxiliary 2115410001 With 12V 2Amp Charger (MAX3869626)
- MOTOROLA Wireless Earpiece, Black, 12 In. L (NTN2570C)
- PHILIPS SmartMeeting Wireless Conference Microphone (PSE0501)
- ISOTUNES Detachable Boom Microphone for Link 2.0 (IT-85)
- PYLE Mic Pop Filter (PEPF30)
- PYLE Bluetooth Uhf 4 Handheld Microphone (PDWM4120)
- COBRA Cobra CAMS4 Remote CB Microphone System for 4-Pin Mics (CAMS4)
- PYLE Rack Mount Uhf Wireless Microphone Syste (PDWM3365)
- PYLE Dynamic Microphone (PDMIC78)
- Philips Microphones