Shop All LED Light Bulbs
This Product is Discontinued
Signify
LED Lamp, BR40, 9.0W, 2700-2200K, E26 (Discontinued)
Mfr # 457010
Zoro # G0332346
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2200-2700K
- Bulb Housing Glass
- Bulb Shape BR40
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 457010
- Zoro # G0332346
- UPC # 046677457013
- Country of Origin Unknown
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 6-13/64" |
Light Bulb Dia. | 5" |
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 6-13/64" |
Description
LED Lamp, Bulb Shape BR40, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 9.0 Watts, Bulb Color Temp. 2200-2700K, LED, Light Appearance 1000 to 2699K, Very Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 90 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 120, Indoor Only, Lumens 650, Max. Overall Bulb Length 6-13/64 In., Light Bulb Dia. 5 In.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.