Shop All LED Light Bulbs
Signify
LED, 5.5 W, F15, Medium Screw (E26)
Mfr # 5.5F15/PER/927-922/CL/G/E26/WGX 1BC T20
Zoro # G4549201
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2200-2700K
- Bulb Housing Glass
- Dimmable Yes
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 5.5F15/PER/927-922/CL/G/E26/WGX 1BC T20
- Zoro # G4549201
- UPC # 046677458638
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 1 7/8 in |
Overall Length | 4 1/3 in |
Description
LED,5.5 W,F15,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER SQ Downlight, 2700K, Wht, 0-10V, Dim, 4" (S4S827K7WZ10U)
- ILC Replacement for Sylvania 500q/cl/mc(evr) 120v replacement light bulb lamp (500Q/CL/MC(EVR) 120V SYLVANIA)
- JESCO SLEEK LED 60" 4000K W/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-60/40-W-SW)
- STREAMLIGHT Yellow Rechargeable Led 450 lm (25323)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/927-922/G/DIM 120V6/1FB)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/930/GL/DIM 120V 6/1FB)
- SIGNIFY LED, 5.5 W, B11, Medium Screw (E26) (5.5B11/PER/927-922/CL/G/E26/WGX 1FB T20)
- SIGNIFY LED Lamp, PL Vert, 10.5W, 4000k, 4-Pin GX24Q (10.5PL-C/T LED/26V-4000 IF 4P 10/1)
- SIGNIFY LED, 13.5 W, PAR38, Medium Screw (E26) (13.5PAR38/PER/RED/G/E26/ND/ULW 3/1PF)
- SIGNIFY LED, 42 W, T8, Single Pin (Fa8) (42T8HO/COR/96-850/MF54/G/FA8 10/1)
- BLACK FLAG Zapper Led Bulb 4W Wht (75048)
- Signify LED Light Bulbs