Signify

Incandescent Lamp, T8 Bulb Shape, 40W (Discontinued)


This Product is Discontinued
Shop for all Decorative Light Bulbs

Key Features

  • Bulb Beam Angle 360 Degrees
  • Rough Service No
  • Shatter-Resistant No
  • Bulb Finish Clear
  • Bulb Housing Glass
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max Overall Bulb Length 2"
Light Bulb Dia. 2-1/4"
Max. Overall Bulb Length 2"
Overall Length 2 in
Bulb Dia. 2 1/4 in

Description

Incandescent Bulb, Bulb Base Type Intermediate Screw (E17), Bulb Housing Glass, Bulb Shape T8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2700K, Lumens 400 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number BC40T8N/6/1 TP, Voltage 120V AC, Watts 40 W, Bulb Beam Angle 360 Degrees , Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only

Restrictions

  • This item has been restricted from sale in the following states: NJ, NV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products