Shop All Decorative Light Bulbs
Signify
Incandescent Lamp, S11 Bulb Shape, 40W
Mfr # BC40S11N 120V 16/1 PK
Zoro # G1615054
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S11
- Bulb Base Type Intermediate Screw (E17)
- Watts 40 W
- Lumens 440 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # BC40S11N 120V 16/1 PK
- Zoro # G1615054
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 2-1/4" |
Max Overall Bulb Length | 2-1/4" |
Light Bulb Dia. | 1-3/8" |
Overall Length | 2 1/4 in |
Bulb Dia. | 1 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Intermediate Screw (E17), Bulb Housing Glass, Bulb Shape S11, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2800K, Lumens 440 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 40 W, Bulb Beam Angle 360 Degrees , Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Red, 3PK (40454-SU)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 40K (S29817)
- WESTGATE LSS-2FT-20W-MCT-BKSTEP LIGHT - REPLACEMENT INTEGRATED LED MODULE (LSS-2FT-20W-MCT-BK)
- CELEBRATIONS Bulb Bubble C7 Mlt Bx/3 (U1RY42A1)
- SIGNIFY Incandescent Lamp, T7 Bulb Shape, 15.0W (BC15T7C 120V 6/1)
- SIGNIFY Incandescent Lamp, T5 Shape, 4.0W, PK4 (BC4T5/TP 12V 12/4)
- SIGNIFY Incandescent Lamp, T7 Bulb Shape, 25W (BC25T7N 120V 6/1 TP)
- SATCO Bulb, Incandescent, 15W, A15, Medium Base, General Service, 2PK (S3948)
- SATCO Bulb, Incandescent, 25W, T8, Intermediate Base, Sign & Indicator (S4720)
- SATCO 7.5 W S11 Incandescent - Ceramic Orange - 2500 Hours - Medium Base - 120V (S3610)
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V (S3821)
- Signify Decorative Light Bulbs