Shop All Dimmer Switches
Philips
Hue White Wireless Dimmer Switch w/Remote Control 1 pk
Mfr # 562777
Zoro # G709209572
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Philips
- MFR # 562777
- Zoro # G709209572
- UPC # 46677562779
- Country of Origin Thailand
- Category Dimmer Switches
Description
Get instant control over your Philips Hue smart lights. the dimmer switch lets you dim brighten and change your light settings with the simple push of a button. With its battery-powered design and the included adhesive the dimmer switch can be placed anywhere. Its magnetic backing even lets you attach it to the refrigerator or other metal surfaces. Add the dimmer switch to a Hue Bridge-controlled Philips Hue setup to customize the settings in the Hue app. Press the Hue button to cycle through your favorite light scenes or get the right light based on the time of day. Three clearly marked buttons make the dimmer switch simple to use whether turning your lights on dimming and brightening or setting your favorite light scenes. The Philips Hue dimmer switch works only with Philips Hue lights. Control up to 50 Philips Hue smart lights and accessories using the Hue Bridge. Used with a Bluetooth-controlled smart lighting setup the Hue dimmer switch can control up to 10 Hue products. When using your Philips Hue smart dimmer switch with Philips Hue smart lights you can use the Hue-button to switch between light recipes without the Philips Hue app or use the Philips Hue app to configure the button to set your favorite light scenes. The Philips Hue dimmer switch includes a battery that has a minimum lifetime of three years. Install the Philips Hue dimmer switch in minutes anywhere in your home: Use the included adhesive on the back of the plate or screw it in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER STAPLE MULTI-PACK T50 HD (50MP)
- DAYTON Photocontrol, Threaded, 200 to 240VAC (26WA91)
- GE Load Center, TL304, 30 Spaces, 225A, 120V, Main Lug, 3 Phase (TL30422C)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB100N001F2)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT IVORY (DDKIT-I)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-10NXD-WH)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-1PS-WH)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- LUTRON Lutron 274819 Caseta Smart Switch Kit (274819)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- Philips Dimmer Switches