Shop All HID Light Bulbs
Signify
High Pressure Lamp, E25 Bulb Shape, 1000W
Mfr # C1000S52/ALTO
Zoro # G1613289
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (E39)
- Watts 1,003 W
- Bulb Beam Angle 360 Degrees
- Bulb Finish Clear
- Max Overall Bulb Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # C1000S52/ALTO
- Zoro # G1613289
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 15" |
Max. Overall Bulb Length | 15" |
Light Bulb Dia. | 3-1/8" |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 3 1/8 in |
Overall Length | 15 in |
Description
High Pressure Sodium HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/8 in, Bulb Housing Glass, Bulb Shape E25, Color Rendering Index 21, Color Temperature 2100K, Lumens 135,000 lm, Light Technology High Pressure Sodium, Overall Length 15 in, Shatter-Resistant No, Voltage 275V, Watts 1,003 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 24,000 hr, ANSI Code S52, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Mogul to Med Sckt Reducer Por 2PK (34265)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-31)
- MIDWEST FASTENER #8-32 Brass Coarse Thread Bracket Caps 15PK (64594)
- SATCO Bulb, LED, 8W, BR30, GU24, 120V, Frosted White, 27K (S29626)
- SIGNIFY Metal Halide Lamp, ED17P Bulb Shape, 50W (MHC50/U/MP/3K Elite)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MS400/HOR/ED28/PS)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MS400/U/PS)
- SIGNIFY Metal Halide Lamp, ED17P Bulb Shape, 100W (MHC100/U/MP/3K Elite)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MH1000/U)
- SIGNIFY Metal Halide (MH400/U/ED28)
- ILC Replacement for Ushio Uwx-918 replacement light bulb lamp (UWX-918 USHIO)
- Signify HID Light Bulbs