Shop All HID Light Bulbs
Philips
70W T6 SE HID Light Bulb - G12 Base - Clear Finish
Mfr # S4289
Zoro # G0961897
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 0.75 in
- Max Overall Bulb Length 3.31 in
- Bulb Finish Clear
- Standards Dry Rating
- Color Rendering Index 81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Philips
- MFR # S4289
- Zoro # G0961897
- UPC # 046677223373
- Country of Origin Belgium
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 0.75 in |
Max Overall Bulb Length | 3.31 in |
Details
Item | Bulb,HID,70,T6 SE,G12 Base,Metal Halide |
Bulb Finish | Clear |
Standards | Dry Rating |
Color Rendering Index | 81 |
ANSI Code | M139/E |
Watts | 70W |
Bulb Shape | T6 SE |
Bulb Base Type | G12 |
Average Bulb Life | 12000 |
Bulb Technology | HID |
Bulb Beam Angle | 360 |
Bulb Color Temp. | 3000K |
Lumens | 6600L |
Beam Spread | 360 Degrees |
Start Method | Pulse Start |
Features | Lensed Lamp |
Burning Position | Universal |
Dimmable | Non-Dimmable |
Location Rating | Dry |
Application | Lighting |
Material | Glass / Metal |
Description
Bulb,HID,70,T6 SE,G12 Base,Metal Halide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pendant Assy 3Button 10 Ft (ZCP-3)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-15-UV-PS300-54-VDIM-LP1)
- SATCO 5.5-Watt T10 LED - Clear - Medium Base - 5000K - 450 Lumens - 120 Volts, 2PK (S21863)
- ILB GOLD Replacement For Eiko, Dkds-6-15W/9.5/930-Dim-120 (DKDS-6-15W/9.5/930-DIM-120)
- ILC Replacement for Philips 69a21/ts 130v replacement light bulb lamp, 4PK (69A21/TS 130V PHILIPS)
- ILC Replacement for Seltzer Institute TLC 5 Channel Plug Version replacement light bulb lamp (TLC 5 CHANNEL PLUG VERSION SELTZER INSTITUTE)
- ILC Replacement for Satco Kx40cl/3m/e26 replacement light bulb lamp (KX40CL/3M/E26 SATCO)
- ILC Replacement for Xelogen Ba15d-120-50x replacement light bulb lamp (BA15D-120-50X XELOGEN)
- ILC Replacement for Green Energy 10552 -outlawed, Replaced BY This Bulb replacement light bulb lamp (10552 -OUTLAWED, REPLACED BY THIS BULB GREEN ENER)
- SYLVANIA High Pressure Sodium 6Pk (LU1000)
- ILC Replacement for LIGHT BULB / LAMP MH250/U (MH250/U LIGHT BULB / LAMP)
- Philips HID Light Bulbs