Shop All Power Supplies
Phihong
Power Supply, 100 to 240V AC, 56V DC, 30W, 0.5A
Mfr # POE29U-1AT
Zoro # G409923037
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 56V DC
- Power Rating 30W
- Output Amps 0.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phihong
- MFR # POE29U-1AT
- Zoro # G409923037
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 56V DC |
Power Rating | 30W |
Output Amps | 0.5A |
Description
100-240V-Ac 0.5A Amp 56V-Dc Ac To Dc Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70583)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022SS)
- MONOPRICE Cable Adapter, BNC M to RCA F (4121)
- TRIPP LITE PDU, Basic, 5/5.8kW, 208/240V, 10 C13, 1U (PDUH30HV)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 180W, 7.5A, DIN Rail (S8VS-18024A)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440)
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- EATON Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24SMB)
- SIEMENS DC Power Supply, 100/240V AC, 24V DC, 50W, 2.1A, Wall (6EP13311LD00)
- OMRON AC to DC Power Supply, 100 to 240V AC, 5V DC, 14W, 2.8A, Panel (CJ1W-PA202)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 50W, 4.3A, DIN Rail (S8FSG05012CD)
- Phihong Power Systems