Shop All Fabric & Sewing
Phifertex Plus
Phifertex Plus 3007156 Woven Vinyl Coated Polyester Mesh Fabric; Royal Blue G00
Mfr # PHIFEP3007156
Zoro # G904135911
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifertex Plus
- MFR # PHIFEP3007156
- Zoro # G904135911
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- Woven Vinyl Coated Polyester Mesh
- Avoid direct contact with oil-based products, which may cause accelerated aging of fabric
- If direct contact occurs, clean promptly
- Prepare cleaning solution using 1 tbsp. liquid dish detergent & 2 tbsp. household bleach mixed in a gallon of water. Clean fabric using a sponge or soft cloth dipped in solution. Rinse thoroughly with clean water & air dry. Regular maintenance of your Phifertex fabric will ensure an extended life of the fabric. It is recommended that the fabric be cleaned once or twice yearly for moderate use, & more often for heavy-use applications. Colorfastness: 4 at 1200 hours. Stretch:Warp: 1.1%, , Fill: 2.2 %, Thickness: 0.033 inch, Openness approximately 7.3% Mullen Bursting Strength: 541 psi.
- Upholstery Outdoor
- Color: Royal Blue
- Content: 100% Polyvinyl Chloride
- Fire Retardancy: UFAC Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1000 hours
- Tearstrength: Passes ASTM D1117 - Warp = 83 lbs & Fill = 56 lbs
- Tensilestrength: Passes ASTM D5035 Strip Method - Warp = 379 lbs Fill = 241 lbs. Passes ASTM D5034 - Warp = 472 lbs & Fill = 313 lbs
- Style: Solids & Plain
- Width: 54"
- Weight: 16.00 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS BUSINESS FORMS Password Journal, 3 1/4 x 6 1/4, 192 Entries (APJ99)
- COSCO Stamp Pad, Size 2, Color Ink Black (038785)
- MONOFLO Plastic Folding Bulk Shipping Container, 32x30x34, 1800 lb. Capacity (BC3230-34)
- DACASSO Navy Blue Bonded Leather Letter Tray (AG-5001)
- PHIFERTEX PLUS Phifertex Plus 3013966 Woven Vinyl Coated Polyester Mesh Fabric; Garden Green DB6 (PHIFEP3013966)
- PHIFERTEX PLUS Phifertex Plus 3007163 Woven Vinyl Coated Polyester Mesh Fabric; Grey Sand X00 (PHIFEP3007163)
- PHIFERTEX PLUS Phifertex Plus 3007145 Woven Vinyl Coated Polyester Mesh Fabric; Stucco OY3 (PHIFEP3007145)
- DESIGNER FABRICS 54 in. Wide Brown- Metallic Plush Squares Upholstery Faux Leather (G682)
- Z GRILLS 60 in. Canvas Untreated Fabric; 8 Duck - 18 oz (CANU1860W)
- DESIGNER FABRICS Designer Fabrics G722 54 in. Wide ; Brown; Solid Outdoor Indoor Marine Vinyl (G722)
- PAPILION Papilion R074200090156100Y .38 in. Grosgrain Ribbon 100 Yards - Hot Pink (R074200090156100Y)
- Phifertex Plus