Shop All Window Replacement Screens
Phifer Wire
SunTex 90 72 in. W X 100 ft. L Black Polyester Sun Screen Cloth
Mfr # 3004169
Zoro # G605313205
product price: $520.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$520.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer Wire
- MFR # 3004169
- Zoro # G605313205
- UPC # 47888420179
- Country of Origin United States
- Category Window Replacement Screens
Description
SunTex is a unique woven mesh that can block 80-90% of the sun’s hot rays before they enter your window. Perfect for outdoor blinds exterior solar screens and sun shading applications SunTex 80/90 fabrics can be used for your window screens door screens patio motorized shade patio shades or canopy. SunTex 80/90 screens are excellent for any of your DIY shading or screening projects. Whether it’s for your window screens porch privacy screen or any other sun shading application SunTex 80/90 can provide you with the style and durability needed for any project. SunTex exterior shading fabric is made of strong vinyl-coated polyester and is pet resistant. SunTex is mildew and fade resistant and needs only an occasional cleaning with mild soap and water. What you may not know about SunTex 80/90 is that it can help with energy savings by reducing the heating effect of the sun’s rays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Boltless, 3/8-16, 1-37/64 in. (BNYLA1-T)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vnt: Non-Functional, w/2"W x 1-1/2"H, Brickmould Frame, 36"W x 24"H (GVPVE36X2402SN)
- ROPPE Self-Stick Vinyl Wall Cove Base (HC40C54S161)
- TRIMLITE 24" x 80" x 1-3/8" Knotty Alder 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2068ska8401LH1D4916)
- PHIFER WIRE 36 in W X 25 ft L Aluminum Insect Screen Cloth (3000912)
- PHIFER WIRE 48 in W X 84 in L Aluminum Insect Screen Cloth (3001753)
- PHIFER WIRE 36 in. W X 25 ft. L Gray Fiberglass Screen Cloth (3002405)
- PHIFER WIRE Phifer Wire 3002199 32 in. x 100 ft. Gray Fiberglass Replacement Screen (52492)
- PHIFER WIRE 48 in W X 100 ft L Charcoal Gray Aluminum Insect Screen Cloth (3000042)
- PHIFER WIRE 48 in W X 84 in L Charcoal Aluminum Insect Screen Cloth (3001772)
- PHIFER Bright Bronze Insect Screening, 72 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3033419)
- Phifer Wire Window Replacement Screens