Shop All Window Replacement Screens
Phifer Wire
SunTex 80 48 in. W X 100 ft. L Stucco Polyester Sun Screen Cloth
Mfr # 3004078
Zoro # G105313231
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer Wire
- MFR # 3004078
- Zoro # G105313231
- UPC # 47888354870
- Country of Origin United States
- Category Window Replacement Screens
Description
SunTex is a unique woven mesh that can block 80-90% of the sun’s hot rays before they enter your window. Perfect for outdoor blinds exterior solar screens and sun shading applications SunTex 80/90 fabrics can be used for your window screens door screens patio motorized shade patio shades or canopy. SunTex 80/90 screens are excellent for any of your DIY shading or screening projects. Whether it’s for your window screens porch privacy screen or any other sun shading application SunTex 80/90 can provide you with the style and durability needed for any project. SunTex exterior shading fabric is made of strong vinyl-coated polyester and is pet resistant. SunTex is mildew and fade resistant and needs only an occasional cleaning with mild soap and water. What you may not know about SunTex 80/90 is that it can help with energy savings by reducing the heating effect of the sun’s rays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 4-7/8" ASA Strike with 2-1/2" Extended Lip (EST125DU)
- DELTANA Replacement Bumper Ring For Floor Door Stops Square Black (RUBBERTIP-UFBS)
- TRIMLITE Molded Door 26" x 80", Primed White (2268MHCCOLLH10B4916)
- NUVO IRON 36 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS36)
- PHIFER WIRE Screen Alum 32X100 Char (3000960)
- PHIFER WIRE SunTex 80 60 in. W X 100 ft. L Stucco Polyester Sun Screen Cloth (3004079)
- PHIFER WIRE SunTex 90 60 in. W X 100 ft. L Black Polyester Sun Screen Cloth (3004168)
- PHIFER WIRE 48 in W X 100 ft L Charcoal Fiberglass Screen Cloth (3003519)
- PHIFER WIRE SunTex 90 48 in. W X 100 ft. L Brown Polyester Sun Screen Cloth (3004174)
- PHIFER WIRE 36 in W X 25 ft L Aluminum Insect Screen Cloth (3000912)
- ADFORS 30 in. W X 100 ft. L Bronze Copper Insect Screen Cloth (FCS9457-M)
- Phifer Wire Window Replacement Screens