Shop All Window Replacement Screens
Phifer Wire
36 in. W X 25 ft. L Gray Fiberglass Screen Cloth
Mfr # 3002405
Zoro # G005313225
product price: $17.85
/ea
Sold in multiples of 4 for $71.40
$71.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer Wire
- MFR # 3002405
- Zoro # G005313225
- UPC # 47888066421
- Country of Origin United States
- Category Window Replacement Screens
Description
Phifer offers a complete selection of fiberglass insect screening. BetterVue and UltraVue are PhiferÆs new iVis (improved visibility insect screening) products that allow you to ôsee the view not the screen.ö Phiferglass PhiferÆs trademarked fiberglass screening has been the standard in the industry for decades. All three products are woven from permanent glass yarn which has been coated with a protective vinyl to ensure lasting beauty color and flexibility and will not rust corrode or stain. They are produced under the most exacting conditions to meet rigid specifications and have all passed 1200 hours of QUV accelerated weathering. BetterVue and UltraVue are Greenguard indoor air quality certified and contain Microban antimicrobial protection which inhibits the growth of stain and odor causing bacteria mold and mildew on the screen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2 x 1-3/8" Bright Brass Plated Steel Butt Hinges 4PK (37184)
- SCHLAGE Electric Cylindrical Lock, ND80JDEU RHO 626 RX (ND80JDEU RHO 626 RX)
- KNAPE & VOGT 24 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B24)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2805W-017)
- PHIFER WIRE 48 in W X 100 ft L Charcoal Fiberglass Sun Screen Cloth (3003612)
- PHIFER WIRE UltraVue 2 36 in. W X 100 ft. L Black Polyester Screen Cloth (3039017)
- PHIFER WIRE Phifer Wire 3002199 32 in. x 100 ft. Gray Fiberglass Replacement Screen (52492)
- PHIFER WIRE SunTex 80 60 in. W X 100 ft. L Stucco Polyester Sun Screen Cloth (3004079)
- PHIFER WIRE Screen Fiber 28X100 Char (3002514)
- PHIFER WIRE SCREEN FIBER 30""X100' CHAR (3002515)
- ADFORS 48 in. W X 100 ft. L Charcoal Fiberglass Insect Screen Cloth (FCS8678-M)
- Phifer Wire Window Replacement Screens