Shop All Window Replacement Screens
Phifer
Vinyllaminated Fiberglass Privacy Screening, 72 x 25', Charcoal, 18x14 Mesh, One Roll
Mfr # 3035749
Zoro # G708135360
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Width 72 in.
- Length 25 ft.
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3035749
- Zoro # G708135360
- UPC # 47888797806
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 72 in. |
Length | 25 ft. |
Details
Screen Material | Fiberglass |
Color | Charcoal |
Description
Phifer GlasShield is our 18x14 fiberglass mesh that has been vinyllaminated GlasShield can be installed in the lower panels of pool and patio enclosures It helps to keep dust and debris out and also functions as a privacy screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Cross Brace Bronze 8ft (90H-183)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Dummy Knob, Satin Brass (TY100 SB)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Champagne Bronze Transitional Cabinet Pull (BP8716192CHBRZ)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1 In ID to 2 In OD, PK4 (B100-N)
- PHIFER Phifer 3003641 36 x 84 in. Charcoal Sunscreen (139169)
- PHIFER Aluminum Screening for Tiny Insects, 72 x 100', Black, 24x22 Mesh, One Roll (3036762)
- PHIFER Vinylcoated Fiberglass Sun Control Fabric, Blocks 90 Heat, 36 x 25', Charcoal, One Roll (3021116)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 90 Heat, 72x100', Stucco, One Roll (3004183)
- PHIFER Vinylcoated Fiberglass Sun Control Fabric, Blocks 90 Heat, 48 x 25', Charcoal, One Roll (3021117)
- PHIFER Fiberglass Vent Insect Screening, 6 x 100', Charcoal (3003174)
- PHIFER Aluminum Insect Screening, 36 x 50', Black, 18x16 Mesh, One Roll (3030812)
- Phifer Window Replacement Screens