Shop All Window Replacement Screens
Phifer
Vinylcoated Polyester Petresistant Insect Screening, 60 x 96', Black, 17x8 Mesh, One Roll
Mfr # 3032233
Zoro # G008135329
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 60 in.
- Length 8 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3032233
- Zoro # G008135329
- UPC # 47888415380
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 60 in. |
Length | 8 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Black |
Description
Phifer PetScreen is a heavyduty, petresistant insect screen Seven times stronger than regular insect screening, Phifer PetScreen is the preferred choice of pet owners Ideal for areas exposed to heavy wear or potential damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Blank, Y159, PK25 (5ZLE9)
- SCHLAGE ELECTRONICS 1500lb Magnet, AVS (M490)
- LAUREY 128 mm Pull, Cosmo, Champagne Brass (73110)
- SCHLAGE COMMERCIAL Satin Chrome Thumbturn 09509027626L583363 (09509027626L583363)
- PHIFER Aluminum Screening for Tiny Insects, 48 x 50', Black, 24x22 Mesh, One Roll (3036765)
- PHIFER Aluminum Screening for Tiny Insects, 36 x 50', Black, 24x22 Mesh, One Roll (3036766)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 72 x 100', Charcoal, 20x30 Mesh, One Roll (3003865)
- PHIFER Fiberglass NoSeeUm Insect Screening, 108 x 100', Charcoal, 20x20 Mesh, One Roll (3035539)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 84 x 100', Charcoal, 20x30 Mesh, One Roll (3003866)
- PHIFER Aluminum Vent Insect Screening, 36 x 100', Charcoal, One Roll (3001617)
- PHIFER WIRE 24 in. W X 84 in. L Aluminum Insect Screen Cloth (3001748)
- Phifer Window Replacement Screens