Shop All Window Replacement Screens
Phifer
Vinylcoated Polyester Petresistant Insect Screening, 60 x 25', Black, 17x8 Mesh, One Roll
Mfr # 3025889
Zoro # G008135381
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 60 in.
- Length 25 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3025889
- Zoro # G008135381
- UPC # 47888720002
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 60 in. |
Length | 25 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Black |
Description
Phifer PetScreen is a heavyduty, petresistant insect screen Seven times stronger than regular insect screening, Phifer PetScreen is the preferred choice of pet owners Ideal for areas exposed to heavy wear or potential damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Brushed Nickel Traditional Cabinet Pull (BP869596195)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1603BC 689)
- ELESA Levelling feet for ground mounting, LV.F-80-14-M12x98 (LV.F)
- AMEROCK 1/2in 13mm Overlay Self Closing Partial Wrap Golden Champagne Cabinet Hinge, 1 Pair (BPR7550BBZ)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 48x25', Stucco, One Roll (3021119)
- PHIFER Fiberglass Improved Visibility Insect Screening, 24 x 100', Black, 18x18 Mesh, One Roll (3044519)
- PHIFER Aluminum Insect Screening, 42 x 100', Charcoal, 18x16 Mesh, One Roll (3000965)
- PHIFER Fiberglass Pool Patio Screening, 60 x 25', Charcoal, 18x14 Mesh, One Roll (3003397)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 84 x 100', Charcoal, 20x30 Mesh, One Roll (3003866)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 30 x 50', Black, 17x8 Mesh, One Roll (3004132)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 96 x 100', Charcoal, 57x16 Mesh, One Roll (3003616)
- Phifer Window Replacement Screens