Shop All Window Replacement Screens
Phifer
Vinylcoated Polyester Petresistant Insect Screening, 30 x 50', Black, 17x8 Mesh, One Roll
Mfr # 3004132
Zoro # G408135288
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 30 in.
- Length 50 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3004132
- Zoro # G408135288
- UPC # 47888434480
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 30 in. |
Length | 50 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Black |
Description
Phifer PetScreen is a heavyduty, petresistant insect screen Seven times stronger than regular insect screening, Phifer PetScreen is the preferred choice of pet owners Ideal for areas exposed to heavy wear or potential damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Silver Canvas Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0452-SAM)
- PRIMELINE TOOLS Tilt Latch Pair, White Plastic Construction, Spring-Loaded, Snap-In (1 Pair) (MP2734)
- SPEC Compression Spring, Stainless Steel, PK10, C09750742500S (C09750742500S)
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1", PK16 (10J998)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 48 x 100', Gray, 20x30 Mesh, One Roll (3003847)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 36x25', Black, One Roll (3030803)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 30 x 100', Black, 17x8 Mesh, One Roll (3004126)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 36 x 100', Black, 17x8 Mesh, One Roll (3004127)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 90 Heat, 60x100', Beige, One Roll (3008485)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 90 Heat, 72x100', Stucco, One Roll (3004183)
- PHIFER WIRE 36 in W X 100 ft L Black Aluminum Insect Screen Cloth (3001228)
- Phifer Window Replacement Screens