Shop All Window Replacement Screens
Phifer
Vinylcoated Polyester Exterior Shading Fabric, Blocks 90 Heat, 60x100', Beige, One Roll
Mfr # 3008485
Zoro # G208135266
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 60 in.
- Length 100 ft.
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3008485
- Zoro # G208135266
- UPC # 47888456765
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 60 in. |
Length | 100 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Beige |
Description
Phifer SunTex 90 is a heavyduty exterior shading fabric that blocks up to 90 of the sun's heat and glare SunTex is ideal for use as a shading fabric on windows, doors and porches SunTex 90 provides insect protection and is easily cleaned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Lever Lockset, Taper/Rustic Rose (PV.SQU.CSR.112)
- ZORO SELECT O-Ring, Dash 129, Buna N, 0.1 In., PK50 (1RHF2)
- ZORO SELECT O-Ring, Dash 122, EPDM, 0.1 In., PK50 (U38869.009.0112)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20F5LC69161DB)
- PHIFER Aluminum Screening for Tiny Insects, 60 x 100', Black, 24x22 Mesh, One Roll (3036761)
- PHIFER Bright Bronze Insect Screening, 30 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001819)
- PHIFER Aluminum Vent Insect Screening, 8 x 100', Charcoal (3001609)
- PHIFER Aluminum Insect Screening, 36 x 50', Black, 18x16 Mesh, One Roll (3030812)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x100', Gray, One Roll (3004026)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 30 x 50', Black, 17x8 Mesh, One Roll (3004132)
- PHIFER Fiberglass Vent Insect Screening, 36 x 100', Charcoal, One Roll (3003184)
- Phifer Window Replacement Screens